Shop All Pillows
Saro Lifestyle
SARO FLRDF.W1625B 16 x 25 in. Duck Feather Pillow Insert White
Mfr # FLRDF.W1625B
Zoro # G303728233
product price: $37.45
/ea
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # FLRDF.W1625B
- Zoro # G303728233
- UPC # 789323273581
- Country of Origin China
- Category Pillows
Description
This luxurious Down Feather Pillow Insert will transform the way you sleep. It provides you with the luxury of a down pillow, but at the same time the support of feather. The cotton cover gives you sturdiness over time.
Features- Ultra soft and fluffy
- 100% cotton cover adds durability
- Color: White
- Size: 16 x 25 in.
- Material: 100% Cotton
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Stack Chair, White Plastic, Sled Base (RUT-2-WH-GG)
- SERTA Side-Sleeper White Goose Feather & Down Fiber Pillows, Jumbo, PK2 (SE201513K)
- DOWNBEAT Engstler Weight-driven Cuckoo Clock - Full Size (DO38819)
- OFFICESOURCE Merak Collection Executive Mid Back with Chrome Frame (1505VGR)
- CAROLINES TREASURES Carolines Treasures BB9300PW1216 Berkshire Pig Christmas Canvas Fabric Decorative Pillow (BB9300PW1216)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SLUTSN 18 in. Under the Sun Sunflowers Indoor & Outdoor Pillow (SLUTSN)
- R & R TEXTILE Pillow, Standard, 21x27 In, White (X11200)
- CAROLINES TREASURES Carolines Treasures BB2982PW1216 Newfoundland Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2982PW1216)
- CAROLINES TREASURES Carolines Treasures BB1626PW1216 Christmas Tree & Red Corgi Fabric Decorative Pillow (BB1626PW1216)
- CAROLINES TREASURES Carolines Treasures BB1589PW1216 Christmas Tree & Bichon Frise Fabric Decorative Pillow (BB1589PW1216)
- CAROLINES TREASURES Carolines Treasures BB2942PW1216 German Shepherd Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2942PW1216)
- Saro Lifestyle Pillows