Shop All Pillows
Saro Lifestyle
SARO FLRDF.W1423B 14 x 23 in. Duck Feather Pillow Insert White
Mfr # FLRDF.W1423B
Zoro # G803728207
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # FLRDF.W1423B
- Zoro # G803728207
- UPC # 789323263735
- Country of Origin China
- Category Pillows
Description
This luxurious Down Feather Pillow Insert will transform the way you sleep. It provides you with the luxury of a down pillow, but at the same time the support of feather. The cotton cover gives you sturdiness over time.
Features- Ultra soft and fluffy
- 100% cotton cover adds durability
- Color: White
- Size: 14 x 23 in.
- Material: 100% Cotton
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICEMATE BOOKENDS, HVYDTY, 10"" (OIC93142)
- FLASH FURNITURE Desk Chair, Fabric, 21 1/2- Height, Adjustable Arms with Inward/Outward Pivot Pads (GO-WY-85-8-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4" L 38" H, Fabric Seat, Hercules Series (FD-C01-S-11-GG)
- KASON Reversible Cam-Rise Hinge, 1-1/2" Offset (11245000124)
- CAROLINES TREASURES Carolines Treasures BB1603PW1216 Christmas Tree & Weimaraner Fabric Decorative Pillow (BB1603PW1216)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers and Weavers SHFTSB Flocked Together Birds Climaweave Pillow Digitally Printed 18 X 13 in. (SHFTSB)
- CAROLINES TREASURES Carolines Treasures VHA3015PW1414 Merry Christmas Happy Penguin Fabric Decorative Pillow (VHA3015PW1414)
- KATHY IRELAND Summer-Winter White Goose Feather Pillow, King, PK2 (KI200511K)
- NATICO ORIGINALS Microbead Travel Neck Pillow Black (60252BK)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SLUTSN 18 in. Under the Sun Sunflowers Indoor & Outdoor Pillow (SLUTSN)
- CAROLINES TREASURES Carolines Treasures BB1620PW1216 Christmas Tree & Papillon Fabric Decorative Pillow (BB1620PW1216)
- Saro Lifestyle Pillows