Shop All Pillows
Saro Lifestyle
SARO FLRDF.W1320B 13 x 20 in. Duck Feather Pillow Insert White
Mfr # FLRDF.W1320B
Zoro # G403728256
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # FLRDF.W1320B
- Zoro # G403728256
- UPC # 789323273598
- Country of Origin China
- Category Pillows
Description
This luxurious Down Feather Pillow Insert will transform the way you sleep. It provides you with the luxury of a down pillow, but at the same time the support of feather. The cotton cover gives you sturdiness over time.
Features- Ultra soft and fluffy
- 100% cotton cover adds durability
- Color: White
- Size: 13 x 20 in.
- Material: 100% Cotton
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 18-1/4 in W 4 Drawer File Cabinets, Putty, Legal (H314C.P.L)
- TRADEMARK FINE ART Danhui Nai 'Mandala Delight Iii' Canvas Art, 14x14 (WAP07828-C1414GG)
- VOLLRATH Rubber Foot Suction (855506)
- WORK SMART Visitors Chair, 26-3/4"L41"H, Padded Loop, LeatherSeat, FLSeries (FL7485-U6)
- CAROLINES TREASURES Carolines Treasures BB2525PW1216 Christmas Presents Between Friends Miniature Schanuzer White Canvas Fabric Decorative Pillow (BB2525PW1216)
- CAROLINES TREASURES Carolines Treasures BB9238PW1216 Silver Fox Christmas Canvas Fabric Decorative Pillow (BB9238PW1216)
- CAROLINES TREASURES Carolines Treasures BB2954PW1216 Maltese Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2954PW1216)
- R & R TEXTILE Pillow, King, 37x21 In., White (X11302)
- JENSENDISTRIBUTIONSERVICES Christmas Present From the Fox Canvas Decorative Pillow (MI2557497)
- BACK2BASICS White Feather & Down Pillow - King 20 x 36 in. -Pack of 2 (BA124711)
- ROADPRO Microbead Neck Pillow Assortment (RP1056ASST)
- Saro Lifestyle Pillows