Shop All Tablecloths & Runners
Saro Lifestyle
SARO DM888.W67S 67 in. Square Damask Simply Luxurious Tablecloth White
Mfr # DM888.W67S
Zoro # G703886212
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # DM888.W67S
- Zoro # G703886212
- UPC # 789323327383
- Country of Origin China
- Category Tablecloths & Runners
Description
An effortlessly elegant table with this timeless damask-printed topper. Classic diamond design is fancy yet functional and offers a hint of light-reflecting glamour.
Care Instructions:- Delicate Wash
- Color: White
- Material: 58% Cotton 42% Polyester
- Shape: Square
- Design: Classic Diamond
- Size: 67 in.
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO-PRODUCTS GreenStripe Renewable/Compost Cold Cup Flat Lids, for 9-24 oz, PK1000 PK (EP-FLCC)
- TABLECRAFT Measuring Cup, 1/4 Cup, Stainless Steel (724A)
- PERLICK Swivel Spout - 10" For - Part# 40137-10 (40137-10)
- KOLPAK Motor, Condenser Fan, 208/230V For - Part# Klp11623E (KLP11623E)
- PROPAC CERT TABLE COVER 6FT (E2003-CERT)
- TOUCH OF COLOR 250' x 40" Black Banquet Roll (783260)
- ZORO SELECT Stretch Fitted Table Cover, Black (16541)
- ATLAS COMMERCIAL PRODUCTS 132" Round Polyester Tablecloth, Black (PY-132R-03)
- TABLEMATE Table Cover, 40"x100 ft., White (I4010WH)
- DIAMOND VISIONS Assorted Plastic Disposable Tablecloth 54 in. 108 in. (TL-ASTTC)
- HERITAGE LACE Daisy Scarf 10 x 65 in. - Red (DSRF-RD)
- Saro Lifestyle Tablecloths & Runners