Shop All Dinner Napkins
Saro Lifestyle
SARO DM888.W20S 20 in. Square Delicate Design Damask Napkins White - Set of 4
Mfr # DM888.W20S
Zoro # G503931426
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # DM888.W20S
- Zoro # G503931426
- UPC # 789323327321
- Country of Origin China
- Category Dinner Napkins
Description
With a beautiful woven texture and delicate pattern, these Damask Table Napkins make the perfect accent for an elegant table. They are easy to pair with a wide range of tableware and tabletop decor. The napkins are a cotton and poly blend, which makes them long lasting.
Features- Delicate Design Damask Napkins
- Set of 4
- Spot clean - flat air dry
- Color: White
- Material: 100% Polyester
- Shape: Square
- Size: 20 in.
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND Pilot Burner Nat/Lp (1415300)
- DART Disposable Hot/Cold Cup, 12 oz, White, PK25 (12J12)
- HOBART Gear For - Part# 124751-00003 (124751-00003)
- SCHAERER Snap Switch (3370065027)
- CAROLINES TREASURES Samoyed Embroidered Napkins, Set of 4, 4PK (EMBT2372NPKE)
- RITZ Concepts Solid Dish Cloth 100% Cotton Terry Dark Green (25320)
- CAROLINES TREASURES German Shepherd Embroidered Napkins, Set of 4 (BB3424NPKE)
- RITZ Café Solid Quilted Pot Holder 100% Cotton Natural (9963200)
- CAROLINES TREASURES Pomeranian Embroidered Napkins, Set of 4, 4PK (EMBT2707NPKE)
- RITZ Classic Check Dish Cloth 100% Cotton Terry Taupe/Natural (23298)
- CAROLINES TREASURES Komondor Embroidered Napkins, Set of 4 (BB3455NPKE)
- Saro Lifestyle Dinner Napkins