Shop All Tablecloths & Runners
Saro Lifestyle
SARO DM005.W70S 70 in. Classic Rose Square Rose Design Damask Tablecloth - Natural
Mfr # DM005.W70S
Zoro # G603886282
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # DM005.W70S
- Zoro # G603886282
- UPC # 789323267238
- Country of Origin China
- Category Tablecloths & Runners
Description
Dress your table in comtemporary elegance with Saro Lifestyles Classic Rose Collection rose damask design tablecloths in traditional white, for everyday entertaining.
Care Instruction- Dry clean
- Collection: Classic Rose
- Color: Natural
- Style: Contemporary
- Design: Rose
- Shape: Square
- Pattern: Solid
- Size: 70"
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Pittsburgh Steelers 15oz Stripe Mug (625-C15SM)
- CMA DISH MACHINES Door Spring Extension Rod Ab (00603.07)
- VOLLRATH Wire Harness / Switch - 46060 (17296-1)
- CRESTWARE Turner, Solid, Straight, 11" L, 4" W (WHHD43)
- CREATIVE CONVERTING Stay Put Tablecover Red, 72"x29", 12PK (37427)
- TAPESTRY TRADING Tapestry Trading ZC0800296-1436 14 x 36 in. Embroidered Daisies And Lacy Cutwork Table Runner (ZC0800296/1436)
- FLOORTEX Cleartex Polycarb Circ HF Diameter 24" (FC126020RR)
- EZ CLIP BY FASTENATION Table Skirting Clip, Poly, PK250 (EZCLIP)
- TABLEMATE Table Cover, 40"x100 ft., White (I4010WH)
- KWIK COVERS Kwik Covers KSS2412-BLK 100 Percent Polyester High Kwik-Stage Skirt - Black (KSS2412-BLK)
- FASTFOOD 60 x 100 in. European Lace Table Cloth, Ivory (FA2570118)
- Saro Lifestyle Tablecloths & Runners