Shop All Dinner Napkins
Saro Lifestyle
SARO DM003.L21S 21 in. Damask Napkin Square Satin Banded Napkin - Linen Set of 4
Mfr # DM003.L21S
Zoro # G203931276
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # DM003.L21S
- Zoro # G203931276
- UPC # 789323242044
- Country of Origin China
- Category Dinner Napkins
Description
Dress your table in contemporary style with saro lifestyle satin banded damask napkin collection satin banded napkin in classic linen.
Features- 21 in. Damask Napkin Square Satin Banded Napkin
- Set of 4
- Machine Washable
- Collection: Damask Napkin
- Color: Linen
- Size: 21 in.
- Material: 100% Cotton
- Shape: Square
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Valve, Ball, 3/4Fnpt X 3/8Barb (EV312248)
- LOGO BRANDS Wisconsin 15oz Stripe Mug (244-C15SM)
- SCOTSMAN Evaporator Water Inlet 525/540, #02-4793-01 (02-4793-01)
- STERO Micro Switch Assy (0A-102054)
- CAROLINES TREASURES English Setter Embroidered Napkins, Set of 4 (BB3381NPKE)
- CAROLINES TREASURES Carolines Treasures BB3441NPKE French Bulldog Embroidered Napkins; Set of 4 (BB3441NPKE)
- CAROLINES TREASURES Carolines Treasures BB3437NPKE Japanese Chin Embroidered Napkins; Set of 4 (BB3437NPKE)
- RITZ Classic Solid Dish CLoth 100% Cotton Terry Natural (22300)
- CAROLINES TREASURES American Water Spaniel Embroidered Napkins, Set of 4 (BB3401NPKE)
- CAROLINES TREASURES Pug Embroidered Napkins, Set of 4, 4PK (EMBT2401NPKE)
- CAROLINES TREASURES Pug Embroidered Napkins, Set of 4 (BB3447NPKE)
- Saro Lifestyle Dinner Napkins