Shop All Dinner Napkins
Saro Lifestyle
SARO DM003.CT21S 21 in. Damask Napkin Square Satin Banded Napkin - Choclate Set of 4
Mfr # DM003.CT21S
Zoro # G103931512
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # DM003.CT21S
- Zoro # G103931512
- UPC # 789323242051
- Country of Origin China
- Category Dinner Napkins
Description
Dress your table in contemporary style with saro lifestyle satin banded damask napkin collection satin banded napkin in warm chocolate.
Features- 21 in. Damask Napkin Square Satin Banded Napkin
- Set of 4
- Machine Washable
- Collection: Damask Napkin
- Color: Choclate
- Size: 21 in.
- Material: 100% Cotton
- Shape: Square
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAMILY CHOICE Assorted Gummy Bears 8 oz (1368)
- THICK & EASY Thick & Easy Clear Thickened Iced Tea Nectar Consistency 46 oz., PK6 (28702)
- HOBART Pressure Regulator 3/4" Nat (00-408279-00020)
- GENUINE JOE Clear Plastic Cups12Oz, PK500 (GJO58231CT)
- CAROLINES TREASURES Carolines Treasures BB3460NPKE Doberman Pinscher Embroidered Napkins; Set of 4 (BB3460NPKE)
- CAROLINES TREASURES Jack Russell Terrier Embroidered Napkins, Set of 4 (BB3407NPKE)
- CAROLINES TREASURES Carolines Treasures BB3392NPKE Kerry Blue Terrier Embroidered Napkins; Set of 4 (BB3392NPKE)
- DIXIE Fold Linen Dinner Napkins 1/8, PK400 (92117)
- CAROLINES TREASURES Afghan Hound Embroidered Napkins, Set of 4 (BB3406NPKE)
- CAROLINES TREASURES Carolines Treasures BB3399NPKE Borzoi Russian Greyhound Embroidered Napkins; Set of 4 (BB3399NPKE)
- CAROLINES TREASURES Akita Embroidered Napkins, Set of 4 (BB3472NPKE)
- Saro Lifestyle Dinner Napkins