Shop All Serving Plates and Bowls
Saro Lifestyle
SARO CH945.GP13R 13 in. Round Aluminum Charger Plates with Hammered Design - Gray Set of 4
Mfr # CH945.GP13R
Zoro # G503963380
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # CH945.GP13R
- Zoro # G503963380
- UPC # 789323338709
- Country of Origin China
- Category Serving Plates and Bowls
Description
The hammered style charger plates will give you plenty of room to play with your table decor. Go for a bare, cold-toned setting with a plain background or adorn with a patterned runner and placemats. The set can be used with a variety of plates and tableware.
Features- 13 in. Round Aluminum Charger Plates With Hammered Design
- Set of 4
- Clean With Damp Cloth
- Collection: Ongles
- Color: Gray
- Size: 13 in.
- Material: 100% Aluminium
- Design: Hammered
- Shape: Round
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Strips, Peracetic Acid , High, 100 (1421536)
- ANTUNES ROUNDUP Momentary Switch (7001001)
- BUNN KEYLOCK W/KEYS, DOOR (32863.0000)
- PRINCE CASTLE Switch, On/Off Black Rocker (78-166S)
- VOLLRATH Bowl, 1-45/64 qt., Stainless Steel Purple (4659065)
- RESTON LLOYD Reston Lloyd 736016pc Melamine Bowl Set Pink (73601)
- CARLISLE FOODSERVICE Dinner Plate, 10-1/4", Melamine Cafe Blue PK48 (4350035)
- ITI Salad Bowl, 55 oz., Ceramic American White PK12 (RO-46)
- ITI Fruit Bowl, 4 oz., Ceramic American White PK36 (NP-11)
- RACHAEL RAY Rachael Ray 55094 Cucina Dinnerware 16-Piece Stoneware Dinnerware Set; Almond Cream (55094)
- TUXTON 1 x 0.75 oz. Sauce Dish-Lava - 2 Dozen (GZL-750)
- Saro Lifestyle Serving Plates and Bowls