Shop All Serving Plates and Bowls
Saro Lifestyle
SARO CH801.R14R 14 in. Round Table Chargers with Buffalo Plaid Design - Red Set of 4
Mfr # CH801.R14R
Zoro # G003963385
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # CH801.R14R
- Zoro # G003963385
- UPC # 789323342812
- Country of Origin China
- Category Serving Plates and Bowls
Description
Give your dinner table a stylish presentation update with this charger plate set in a timeless and classic buffalo plaid design. Adds the perfect rustic decor accent for the winter season and holiday entertaining. Combine with a solid runner or tablecloth and dinnerware to add the perfect contrast.
Features- Table chargers with buffalo plaid design
- Set of 4
- Not for direct contact with food
- Heattransferred vinyl design glued on - do not get wet. Wipe with soft dry cloth
- Color: Red
- Design: Buffalo
- Material: Plastic
- Shape: Round
- Size: 14"
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Mesh Strainer, 14 in. W, Steel (WHSHD14)
- BOARDWALK Translucent Plastic Cold Cup 9 oz., Pk100 (BWK TRANSCUP9)
- AFFRESH Cooktop Cleaning Kit (W11042470)
- HENNY PENNY Contactor-Square D 24 Volt (78753)
- CRESTWARE Nappie Bowl, 15 oz., Ceramic Bright White PK36 (FR34)
- ITI Plate, 10-1/2", Ceramic European White PK12 (DO-16)
- CAMBRO Swirl Bowl, 5 oz (EASRB5CW110)
- QUICKWAY IMPORTS 16 PC Spin Wash Dinnerware Dish Set for 4 - Mugs, Salad and Dinner Plates and Bowls Sets, Green (QI004502.GN)
- VOLLRATH Vollrath 4 qt. Stainless Steel Mixing Bowl (47934)
- WORLD TABLEWARE Princess White 9.75" Cream White Rolled Edge Medium Rim Plate, PK24 (PWC-9)
- ITI Pasta Bowl, 20 oz., Ceramic European White PK12 (DO-120)
- Saro Lifestyle Serving Plates and Bowls