Shop All Serving Plates and Bowls
Saro Lifestyle
SARO CH372.S13R 13 in. Round Galvanized Metal Charger Plate Silver - Set of 4
Mfr # CH372.S13R
Zoro # G503963427
product price: $40.25
/ea
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # CH372.S13R
- Zoro # G503963427
- UPC # 789323311238
- Country of Origin China
- Category Serving Plates and Bowls
Description
The galvanized finish of this charger plate will give your table settings a back-to-basics look. Each piece is hand distressed, therefore no two pieces are alike.
Features- Galvanized Metal Charger Plate
- Set of 4
- Wipe with dry cloth
- Color: Silver
- Material: Plastic
- Shape: Round
- Size: 13 in.
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURKEE Durkee Garlic Romano Sprinkle 19 oz., PK6 (2004160)
- GLOBE Motor Start Switch Assembly 115 Volt (1358)
- HOBART Heating Element - 480V/2700W (00-351360-3)
- VOLLRATH Vollrath 12 oz. All Purpose Plastic Clear Squeeze Bottle, PK12 (52063)
- RED POMEGRANATE Red Pomegranate 6543-5 Turtle Shell 19 in. Green Gold Bowl (6543-5)
- ITI Souffle Bowl, 3-1/2 oz., Ceramic Bright White PK36 (EL-4)
- CAMBRO Swirl Bowl, 5 oz (EASRB5CW110)
- TABLECRAFT Taco Taxi, 1-2 Tacos, Stampled Circle (TRSP12)
- TABLECRAFT Mixing Bowl, SS, Mirror, 13.25"X4.25", 8Qt (827)
- FASTFOOD Rustic Birch Stoneware Round Dinnerware Set - White - 16 Piece (FA2614836)
- ELAMA Elama EL-INDIGOLOTUS Indigo Lotus Square Dinnerware Set - 16 Piece (EL-INDIGOLOTUS)
- Saro Lifestyle Serving Plates and Bowls