Shop All Serving Plates and Bowls
Saro Lifestyle
SARO CH196.CO13R 13 in. Round Charger Plates with Copper Capiz Shell Design - Set of 4
Mfr # CH196.CO13R
Zoro # G803963431
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # CH196.CO13R
- Zoro # G803963431
- UPC # 789323371102
- Country of Origin China
- Category Serving Plates and Bowls
Description
This unique set of Capiz Shell Charger Plates gives you a beautiful combination of a jazzy design with a natural look and feel. It's a great way to add a bit of glamor to your tabletop without overwhelming. The set is easy to pair with a wide range of dinnerware.
Features- Charger Plates with Capiz Shell Design
- Set of 4
- Spot Clean with A Damp Cloth
- Design: Copper Capiz Shell
- Size: 13"
- Shape: Round
- Material: 100% Capiz Shell
- Weight: 3.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDENVENDO Lamp (1159525)
- ALLPOINTS Conveyor Roller (262628)
- ATLAS METAL Timer (20-3010)
- SNAPWARE Total Solution 2 cups Clear Food Storage Container (1109307)
- RACHAEL RAY Rachael Ray 55093 Cucina Dinnerware 16-Piece Stoneware Dinnerware Set; Agave Blue (55093)
- TABLECRAFT Mixing Bowl, SS, Mirror, 13.25"X4.25", 8Qt (827)
- ELK STUDIO Cane Salad Server Set, Polished (SERVER025)
- RESTON LLOYD Reston Lloyd 72419 6pc Melamine Salad Plate Set Fresh Lemons (72419)
- TABLECRAFT Frostone Slate 16" Rnd Mel Tray, Blk (MG16)
- WILMAX 880101 10 in Dinner Plate Set of 6 White 4PK (WL880101 / 6C)
- CRESTWARE Plate, 7-1/4", Ceramic Bright White PK36 (AL43)
- Saro Lifestyle Serving Plates and Bowls