Shop All Serving Plates and Bowls
Saro Lifestyle
SARO CH018.GY14R 14 in. Round Marble Design Table Chargers - Grey Set of 4
Mfr # CH018.GY14R
Zoro # G303963405
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # CH018.GY14R
- Zoro # G303963405
- UPC # 789323345585
- Country of Origin China
- Category Serving Plates and Bowls
Description
Create an elegant table decor with these lovely Marble Design Charger Plates. The set is highly versatile and you can dress it up with golden tone cutlery and glassware or dress it down with mixed casual pieces. Pair with classic candlesticks and table runner for a dinner your guests will remember.
Features- Marble design table chargers
- Set of 4
- Spot clean with damp cloth
- Color: Grey
- Design: Marble
- Material: Plastic With 100% Polyester Fabric Print
- Shape: Round
- Size: 14"
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMONT Restraining Device And Installation Kit For 12 An (RDC24)
- HEINZ Heinz Ranch Dressing Dispenser Bag 1.5 gal., PK2 (10013000980422)
- ALLPOINTS Bracket, Cutting Board Pk /4 Pk (1481195)
- MONTAGUE Fan Switch 7/8 X 1-1/2 Dpst (V17-4)
- ITI Fruit Bowl, 4 oz., Ceramic American White PK36 (NP-11)
- RESTON LLOYD Reston Lloyd 736016pc Melamine Bowl Set Pink (73601)
- CRESTWARE Plate, 10-3/8", Ceramic Bright White PK12 (AL46)
- TUXTON 1 x 0.75 oz. Sauce Dish-Lava - 2 Dozen (GZL-750)
- ITI Stacking Plate, 10 1/4" Dia, PK12 (TN-100)
- BAREBONES LIVING Barebones Enamel Salad Plate, Slate Gray, 8in (CKW-374)
- ITI Pasta Bowl, 20 oz., Ceramic American White PK12 (RO-115)
- Saro Lifestyle Serving Plates and Bowls