Shop All Serving Plates and Bowls
Saro Lifestyle
SARO CH001.PS13R 13 in. Round Classic Design Charger Plate - Pistachio Set of 4
Mfr # CH001.PS13R
Zoro # G203963437
original price:
$40.75
5% off
new price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # CH001.PS13R
- Zoro # G203963437
- UPC # 789323286703
- Country of Origin China
- Category Serving Plates and Bowls
Description
Dress your table in contemporary style with Saro Lifestyles classic design charger plates in designer pistachio. Used for dry food and decoration only.
Features- Used for dry food and decoration only
- Set of 4
- Wipe with dry cloth
- Color: Pistachio
- Style: Contemporary
- Design: Classic
- Material: 100% Plastic
- Shape: Round
- Size: 13"
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN GROMMET, WATER OUT (37376.0004)
- JACKSON 6401-003-97-68 Replacement Kit (490640100397)
- HATCO Toaster Element 120V 325W 12-3/4" (R02.09.031.00)
- TRAULSEN Nylon Pivot Cam (344-28488-00)
- FINELINE SETTINGS Fineline Settings 180-WH White 8 Oz. Serving Bowl (180-WH)
- ITI Plate, 11", Ceramic European White PK12 (DO-20)
- ELAMA Elama EL-LUNA18 18 Piece Luna Porcelain Dinnerware Set; White (EL-LUNA18)
- FINELINE SETTINGS Fineline Settings 1407-WH White Rectangle Luncheon Plate (1407-WH)
- YUKON GLORY Premium Chip 'N Dip Set (YG-605)
- SISTEMA Klip It 31.7 oz Assorted Noodle Bowl (21109)
- RSVP INTERNATIONAL Olive Wood Dipping Bowl (OW-DIP)
- Saro Lifestyle Serving Plates and Bowls