Shop All Serving Plates and Bowls
Saro Lifestyle
SARO CH001.CZ13R 13 in. Round Classic Design Charger Plate - Cobalt Blue Set of 4
Mfr # CH001.CZ13R
Zoro # G303963436
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # CH001.CZ13R
- Zoro # G303963436
- UPC # 789323286734
- Country of Origin China
- Category Serving Plates and Bowls
Description
Dress your table in contemporary style with Saro Lifestyles classic design charger plates in designer cobalt blue. Used for dry food and decoration only.
Features- Used for dry food and decoration only
- Set of 4
- Wipe with dry cloth
- Color: Cobalt Blue
- Style: Contemporary
- Design: Classic
- Material: 100% Plastic
- Shape: Round
- Size: 13"
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLOOMFIELD Light Signal Glo Dot Red (2J-30385)
- TRUE Gasket 25 1/6" X 53.5/8" D To D. (811135)
- POLAR KING Phillips Pin Head Bit (70901)
- DEXTER RUSSELL Paring Knife, 3-1/4" L, SS Blade, Red (15303R)
- CARLISLE FOODSERVICE Bowl, 13 oz., Melamine Black PK72 (575B03)
- CRESTWARE Plate, 9", Ceramic Bone White PK24 (RE44)
- TABLECRAFT Fajita Sizzle Pltr Set, 16"X9"X1.6" (FSR3)
- BON CHEF Melamine Paddle, 20.75" X 8", Driftwood Finish, 100% Melamine (53509DRIFTWOOD)
- ITI Side Bowl, 35 oz., Ceramic White PK6 (FA-10)
- CAMBRO Dinnerware Platter, 12" Dia, Black (EA120CWP110)
- FINELINE SETTINGS Fineline Settings 6302-GRN Green Small Tiny Tureens Appetizer Bowl (6302-GRN)
- Saro Lifestyle Serving Plates and Bowls