Shop All Drapes & Curtains
Saro Lifestyle
SARO C209.I5496 54 x 96 in. Pom Pom Window Curtains - Ivory
Mfr # C209.I5496
Zoro # G903863709
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # C209.I5496
- Zoro # G903863709
- UPC # 789323349095
- Country of Origin China
- Category Drapes & Curtains
Description
The Pom Pom Design Window Curtains will bring a playful appeal to your living room decor. Using soft colors and subdued hues, these lovely curtains offer a clean design. They are also easy to install.
Care Instruction- Hand wash
- Color: Ivory
- Material: 100% Polyester
- Size: 54" x 96"
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 47/64", PK10 (LTB18BE/W)
- MONARCH SPECIALTIES Magazine Rack, Holder, Standing, Storage, Bathroom, Office, Bedroom, Pu Leather Look, White (I 2036)
- BELOVED Wreath Hanger White (BE141769)
- LIVING HEALTHY PRODUCTS Living Healthy Products BSP-002-SM Small Better Sleep Pillow Cream Velour Cover (BSP-002-SM)
- RT DESIGNERS COLLECTION RT Designers Collection PNA09805 Alisa Macrame 54 x 84 in. Rod Pocket Curtain Panel with Attached 18 in. Valance; Beige (PNA09805)
- EYECATCHER Ombre Window Curtain Panel - 50 x 63 in. - Blush (EY2512014)
- AETNA GLASS 36 x 60 in. Single Strength Window Glass - 7 Piece, 7PK (236003)
- COMMONWEALTH HOME FASHIONS Thermalogic Insulated Solid Color Tab Top Curtain Pairs 95 in., Burgundy (70292-153-803-95)
- KENNEY MFG Shower Ring Steel Set (KN960/12V1)
- MACCOURT Maccourt Products W3625 Type J Basement Window Cover (421321)
- ACHIM IMPORTING Achim Ombre Scarf 50 in. x 144 in. (AC4064)
- Saro Lifestyle Drapes & Curtains