Shop All Rods and Hardware
Saro Lifestyle
SARO C115.E54108 54 x 108 in. Solid Rod Pocket Blackout Window Curtain Panel Ecru
Mfr # C115.E54108
Zoro # G603883458
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # C115.E54108
- Zoro # G603883458
- UPC # 789323320766
- Country of Origin China
- Category Rods and Hardware
Description
Shade your space with Saro Lifestyle's blackout curtain with a soft-to-the-touch satin feel. The perfect stand-alone accent or layered with other solid or patterned panels.
Care Instructions:- Machine washable
- Color: Ecru
- Material: 100% Polyester
- Size: 54 x 108 in.
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Curtain, vinyl, White, 42 in W, 72 in L (4EEY1)
- BOSS Mesh Drafting Stool W/ Adjustable Arms (B16216)
- ZORO SELECT Rectangle Folding Table, 30" W, 60" L, 29" H, Blow Molded Polyethylene Top, Gray (12F624)
- RICHELIEU 20-inch 500 mm Full Extension Stainless Ball Bearing Slides for Frameless Cabinet, 100 lb, Pair (TU304170500)
- ACORN MFG Acorn CL2BP 3/4" Round Decorative Clavos - Black (CL2BP)
- KENNEY MFG Kenney Harris 1/2" Petite Café Decorative Window Curtain Rod, 48-86", Matte Black (KN55951)
- SUN ZERO Sun Zero Bronn Industrial 3/4" Room Darkening Curtain Rod, 36-66", Polished Pewter (SN47071E)
- KENNEY MFG Curtain Rod 84-120Offwht (KN513)
- ESCENOGRAFIA 48-86 in. Adjustable Curtain Rod with Round Finials - Bronze (ES2675278)
- DESIGNERS TOUCH Valance Clip for 3-1/2 in. Vertical Blinds Smooth Valance (NMVTVCSM)
- CENTRAL DESIGN 0.8125 in. Harmony Curtain Rod with 66 to 120 in. Extension, Cocoa (4889-667)
- Saro Lifestyle Rods and Hardware