Shop All Rods and Hardware
Saro Lifestyle
SARO C115.BK5496 54 x 96 in. Solid Rod Pocket Blackout Window Curtain Panel Black
Mfr # C115.BK5496
Zoro # G003883485
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # C115.BK5496
- Zoro # G003883485
- UPC # 789323320636
- Country of Origin China
- Category Rods and Hardware
Description
Shade your space with Saro Lifestyle's blackout curtain with a soft-to-the-touch satin feel. The perfect stand-alone accent or layered with other solid or patterned panels.
Care Instructions:- Machine washable
- Color: Black
- Material: 100% Polyester
- Size: 54 x 96 in.
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Roller Strike, 1/8" x 1/4", 0059 Series (10059005001)
- VERSARE Pre-Configured Hush Panel Cubicle (L Shape) 6' x 4' L-Build Cloud Gray Fabric (1869708)
- MONARCH SPECIALTIES Accent Table - 48"L / Espresso Hall Console (I 2790)
- KANTEK Footrest, w/Adjustable Rollers, Black (FR750)
- UMBRA Sita Matte Black Curtain Rod 36 in L X 72 in L (1018342-038)
- KENNEY MFG Kenney Jayden 3/4" Standard Decorative Window Curtain Rod, 66-120", Pewter (KN80208NP)
- KENNEY MFG CURTAIN ROD BLACK 120""L (KN80210)
- KENNEY MFG TENSION ROD 22-36""OFFWHT (KN616)
- FRIEDLAND Inside Roller Brckt 1Pr (263P-1PR)
- DESIGNERS TOUCH Vertical Blind Vinyl Replacement Louvers, Fits 82-1/2 in. Blind, Alabaster (3583608)
- KENNEY MFG KN96012 Clip Ring, Steel (KN960/12V1)
- Saro Lifestyle Rods and Hardware