Shop All Rods and Hardware
Saro Lifestyle
SARO C115.BK54108 54 x 108 in. Solid Rod Pocket Blackout Window Curtain Panel Black
Mfr # C115.BK54108
Zoro # G603883441
product price: $55.95
/ea
$55.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # C115.BK54108
- Zoro # G603883441
- UPC # 789323320759
- Country of Origin China
- Category Rods and Hardware
Description
Shade your space with Saro Lifestyle's blackout curtain with a soft-to-the-touch satin feel. The perfect stand-alone accent or layered with other solid or patterned panels.
Care Instructions:- Machine washable
- Color: Black
- Material: 100% Polyester
- Size: 54 x 108 in.
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Kenney Walden 5/8" Standard Decorative Window Curtain Rod, 28-48", Glass/Pewter (KN75300NP)
- KENNEY MFG Kenney Seville 5/8" Standard Decorative Window Curtain Rod, 48-86", Oil Rubbed Bronze (KN75351NP)
- KENNEY MFG CAFE ROD 7/16"" 28-48 BRS (KN386/3)
- UTOPIA ALLEY 48-86 in. Curtain Rod with Decorative Ball Finial - Bronze (D54RB)
- KENNEY MFG Kenney Chelsea 5/8" Standard Decorative Window Curtain Rod, 48-86", Brushed Nickel (KN71609V1)
- KENNEY MFG Kenney Kiera 5/8" Standard Decorative Window Curtain Rod, 28-48", Black (KN71669)
- KD ENCIMERA Heavy Duty Traverse Rod with 84 to 156 in. Center Open, White (KD3179934)
- CENTRAL DESIGN 1 in. Pipe Blackout Curtain Rod with 28 to 48 in. Extension, Bronze (BOT100-289)
- UTOPIA ALLEY 0.75 in. Curtain Rod for 28-48 in. Windows, Black (D92Z)
- SEYMOUR OF SYCAMORE Seymour of Sycamore 98-16 Spruce Primers; Black (SEY-98-16)
- Saro Lifestyle Rods and Hardware