Shop All Rods and Hardware
Saro Lifestyle
SARO C024.W5496 54 x 96 in. Zephyr Rod Pocket Sheer Window Curtain Panel White
Mfr # C024.W5496
Zoro # G903883455
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # C024.W5496
- Zoro # G903883455
- UPC # 789323320599
- Country of Origin China
- Category Rods and Hardware
Description
Dress your windows with Saro Lifestyle's diaphanous curtain panel, the perfect stand-alone accent or layered with other solid or patterned panels.
Care Instructions:- Machine washable
- Collection: Zephyr
- Color: White
- Material: 100% Polyester
- Size: 54 x 96 in.
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURANCE Table, 48" Round, Blue Gray, Game Top (66751BGGT)
- OSBORNE WOOD PRODUCTS 4 x 4 Sphere Vanity Foot in Chrome Finish (4917CHR)
- FLASH FURNITURE Restaurant Table T-Base with 3" Dia. Bar, 22" W, 5" L, 42" H, Cast Iron, Iron Top, Black (XU-T0522-BAR-GG)
- ZORO SELECT Mini Blinds, 60" Lx 31" W, Alabaster, Vinyl (493N91)
- KENNEY MFG TENSION ROD 22-36""OFFWHT (KN616)
- KENNEY MFG 14PK Drapery Pin Hook (KN1002NP)
- KENNEY MFG Kenney Chelsea 5/8" Standard Decorative Window Curtain Rod, 28-48", Weathered Brown (KN71706)
- KENNEY MFG Curtain Rod, 1 in Dia, 84 to 120 in L, Steel, White (KN513)
- TAPIS RUGS B & K 9001453 Zinc Aluminum Anode Rod 0.75 x 42 in. (TA2516029)
- VILLAGE WROUGHT IRON Village Wrought Iron CUR-TB-87 Plain Tie Backs (CUR-TB-87)
- DESIGNERS TOUCH White Steel Headrail for 3-1/2 in. Vertical Blind - 71 in. W (NMVTSH71W)
- Saro Lifestyle Rods and Hardware