Shop All Pillows
Saro Lifestyle
SARO AN02.M18S 18 in. Square Embroidered Floral Design Beaded Cotton Poly Filled Throw Pillow Multi Color
Mfr # AN02.M18S
Zoro # G303871960
product price: $70.29
/ea
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # AN02.M18S
- Zoro # G303871960
- UPC # 789323325655
- Country of Origin China
- Category Pillows
Description
Bring stylish drama to your traditional home with this decorative throw pillow from Saro Lifestyle featuring a layer of netting detailed with beaded embroidered flourishes in a colorful combination.
Care Instructions:- Spot clean only
- Color: Multi Color
- Material: 100% Cotton
- Shape: Square
- Size: 18 in.
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Executive Chair, Fabric, 21 1/4-Height, Fixed, Black (GO-ST-6-BK-GG)
- FLASH FURNITURE TanBanquet Chair, 20-1/4"L38"H, VinylSeat, HerculesSeries (FD-C01-COPPER-TN-VY-GG)
- ALERA Cleated Chair Mat, Carpet, 36x48, Clear (UNV56806)
- BETSY DRAKE Betsy Drake GT269 Sandpipers Guest Towel - 20 x 20 in. (GT269)
- MYPILLOW Cotton Classic Standard Bed Pillow, 2PK (MY7945)
- DANIA DOWN Daniadown 2000108 King Royal Pillow (2000108)
- CAROLINES TREASURES Carolines Treasures BB2402PW1216 Merry Christmas Carolers Poodle Black Canvas Fabric Decorative Pillow (BB2402PW1216)
- CAROLINES TREASURES Carolines Treasures BB1577PW1216 Christmas Tree & Golden Retriever Fabric Decorative Pillow (BB1577PW1216)
- CAROLINES TREASURES Christmas Tree & Boxer Fabric Decorative Pillow (CA78529)
- JENSENDISTRIBUTIONSERVICES German Shorthaired Pointer Fall Fabric Decorative Pillow (MI2551633)
- BETTERBEDS Microsuede Bedrest Pillow - Brown - Bed Rest Reading Pillow (BE123218)
- Saro Lifestyle Pillows