Shop All Tablecloths & Runners
Saro Lifestyle
SARO 99165.E36S 36 in. Square Saro Tuscany Lace Table Topper - Ecru
Mfr # 99165.E36S
Zoro # G303886544
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 99165.E36S
- Zoro # G303886544
- UPC # 789323196514
- Country of Origin China
- Category Tablecloths & Runners
Description
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- 36 in. Square Saro Tuscany Lace Table Topper
- Machine Washable
- Color: Ecru
- Size: 36 in.
- Material: 100% Cotton
- Shape: Square
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH TIMER/CONTROL KNOB (F/17170) (17388-1)
- GROEN Stem Assembly For - Part# Gr1908 (GR1908)
- CLEVELAND Tilt Switch, Tr (SK2343502)
- CROWN VERITY Grease Water Tray (Z-4025-BI)
- LAPACO Lapaco 8'' Normandy Lace Doilies, PK500 (102-408)
- GENUINE JOE Genuine Joe Table Cover, PK6 (GJO10328)
- HERITAGE LACE Heritage Lace HV-70108W 70 x 108 in. Holly Vine Tablecloth (HV-70108W)
- SINOBRITE Sinobrite H7889-1 Ivory Elegance Round Doily; 24 in. (H7889/1(024))
- GOLDENGIFTS Plaid Plastic Tablecover, Black & White (GO1688851)
- MULTI-CLIP BY FASTENATION MultiTable Skirt Clip, PVC, PK100 (MC)
- ULTIMATE SUPPORT 6 ft. Table Cover- White (USDJ6TCW)
- Saro Lifestyle Tablecloths & Runners