Shop All Tablecloths & Runners
Saro Lifestyle
SARO 9820.W65104B 65 x 104 in. Cressida Collection Crochet Design Tablecloth White
Mfr # 9820.W65104B
Zoro # G203886125
product price: $72.49
/ea
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 9820.W65104B
- Zoro # G203886125
- UPC # 789323403582
- Country of Origin China
- Category Tablecloths & Runners
Description
You can dress up your dining table in style with this gorgeous Crochet Design Tablecloth. Featuring a lovely cotton blend construction, the tablecloth delivers long lasting use and a natural feel. The vintage design brings an old world charm to your tabletop and helps you create a beautiful, unique aesthetic.
Features- Tablecloth is unlined
- Made with cotton blend, delivers lasting use
- Cool machine wash, gentle cycle, do not bleach, do not tumble dry, medium iron
- Color: White
- Size: 65 x 104 in.
- Material: 50% cotton - 50% polyester
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS METAL Warmer Element 208V 850W (1054)
- SCOTSMAN Ice Thickness Sensor (A39031021)
- ALLPOINTS Reducing Coupling 7/8" Ftg X 3/4" (264264)
- SAVORY Switch 3/4 Dpdt Ctr-Off (18209SP)
- PALS PLATINUM Pals Platinum 901240 Blue 1.5 in. X 3.5 in. Pigtail Blue Gel; Cloth Top; Reusable Electrodes With Blue Gel 4 Per Pkg (901240)
- MULTI-CLIP BY FASTENATION Table Cloth Clip, Rigid PVC, PK100 (TCC)
- TABLEMATE PRODUCTS, CO. Table Set Rectangular Table Covers, Heavyweight Plastic, 54in X 108in, Plaid Red/white, 6PK (549RDG)
- TAPESTRY TRADING Tapestry Trading LJC1104-5072W 50 x 72 in. Goldthread Fabric Table Cloth; White (LJC1104/5072W)
- GRILL MARK Mr. Bar-B-Q White Plastic Classic Tablecloth Clamps 4 pc (02108ACE)
- TOUCH OF COLOR 100' x 40" White Plastic Banquet Roll (013019)
- AMERCAREROYAL Lace Doilies, Round, 8 in., White, 5000PK (LD8)
- Saro Lifestyle Tablecloths & Runners