Shop All Pillows
Saro Lifestyle
SARO 975.GY18S 18 in. Square Down Filled Button Work Throw Pillow Grey
Mfr # 975.GY18S
Zoro # G703872093
product price: $54.35
/ea
$54.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 975.GY18S
- Zoro # G703872093
- UPC # 789323327857
- Country of Origin China
- Category Pillows
Description
Designed with delicate buttons and pretty ribbons, this charming Button Work Throw Pillow is just "cute as a button". On a granular grey background, this simple, yet effective design will completely transform your room. Pair with a large knit grey cotton throw.
Care Instructions:- Dry clean only
- Medium iron reverse
- Color: Grey
- Material: 100% Cotton
- Shape: Square
- Size: 18 in.
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Mesh Task Chair, Adjustable, Black (B6456-BK)
- BAXTON STUDIO Hannah Navy Blue Velvet Upholstered Tufted Storage Ottoman Bench (160-9932)
- HOLLAND BAR STOOL CO 30" Blk Wrinkle Kansas State Swivel Bar Stool, Jailhouse Back (L01830KnsasS)
- LEARNING RESOURCES Time Tracker® Mini Timer (LER6909)
- GRAND DOWN Down Alternative Stripes Pillow Set Standard (PILLOW STRIPE (1CM) STND)
- HASTINGS HOME 7-in-1 Full Body Pillow with Removeable Cover, Comfortable U-Shape for Support, Sleeping Lounging (163966HZR)
- CAROLINES TREASURES Carolines Treasures BB1578PW1216 Christmas Tree & Schnauzer Fabric Decorative Pillow (BB1578PW1216)
- JENSENDISTRIBUTIONSERVICES Christmas Present From the Fox Canvas Decorative Pillow (MI2557498)
- DMI Heel Pillow, 10-1/2inLx21.1/2inW (555-8088-0100)
- CAROLINES TREASURES Carolines Treasures AMB1315PW1216 Christmas Stocking Surprise Labrador Fabric Decorative Pillow (AMB1315PW1216)
- INTELLIGENT DESIGN Intelligent Design ID30-1482 Oversized Headboard Pillow - Gray (ID30-1482)
- Saro Lifestyle Pillows