Shop All Tablecloths & Runners
Saro Lifestyle
SARO 9745.SL1372B 13 x 72 in. Rectangular Stitched Geo Stripe Design Table Runner - Salmon
Mfr # 9745.SL1372B
Zoro # G303886131
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 9745.SL1372B
- Zoro # G303886131
- UPC # 789323345684
- Country of Origin China
- Category Tablecloths & Runners
Description
The choice of table runner is the entire foundation of your table decor and you wont miss the mark with this beautiful Stitched Design Fringed Edge Long Table Runner. It features a rich pattern that does not overwhelms and leaves plenty of room for you to mix and match different styles and colors of dinnerware. It will be your go-to piece for any occasion.
Care Instruction- Cold machine wash
- Color: Salmon
- Design: Stripe
- Material: 100% Cotton
- Shape: Rectangular
- Size: 13" x 72"
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICKEN OF THE SEA Chicken Of The Sea Smoked Oysters In Oil 3.75 oz., PK18 (10048000000665)
- COMPONENT HARDWARE Cylinder, Lock (R35-Y005)
- HATCO Infinite Switch (02.19.018.00)
- HANDI-FOIL Handi-Foil 9" Round Aluminum Container, PK500 (2046-30-500)
- HOFFMASTER 54" x 108" Red Plastic Tablecloths, PK12 (112001)
- EZ CLIP BY FASTENATION Table Skirting Clip, Poly, PK100 (EZCLIP)
- PROPAC CERT TABLE COVER 6FT (E2003-CERT)
- DISPOSITIVO Hoffmaster Group Plastic Tablecover Roll, White - 300 ft. Length x 40 in. Width (DI2543521)
- SINOBRITE Sinobrite H8710-E Sunflower Oval Runner; 14 x 28 in. (H8710/E(14x28))
- CREATIVE CONVERTING 743146 14' x 29in Coral Orange Plastic Table Skirt (500TS1429SM)
- TAPESTRY TRADING Tapestry Trading A14R 14 in. Begium Doily Anika; Red (A14R)
- Saro Lifestyle Tablecloths & Runners