Shop All Tablecloths & Runners
Saro Lifestyle
SARO 9738.W1472B 14 x 72 in. Oblong White Laser-Cut Hemstitch Table Runner
Mfr # 9738.W1472B
Zoro # G903886241
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 9738.W1472B
- Zoro # G903886241
- UPC # 789323392237
- Country of Origin China
- Category Tablecloths & Runners
Description
Add a touch of timeless style to your everyday dining with this classic Hemstitch Table Runner. It's the perfect understated foundation to highlight your favorite dinnerware and table decor. Complete with the matching placemats for a coordinated look.
Features- High quality material for durability
- Attractive designs and styles
- Warm machine wash, do not bleach, do not tumble dry, medium iron
- Color: White
- Material: 100% Polyester
- Shape: Oblong
- Design: Laser-Cut Hemstitch
- Size: 14 x 72 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE SPACES White Silverware Storage Tray (JI-18W-3L)
- COMPONENT HARDWARE Foot (Hex, Blk Plst, F/1-5/8"Od (A10-0831)
- SCOTSMAN Ice Sweep For - Part# Sc02-3001-01 (SC02-3001-01)
- ELAMA SIGNATURE Elama Signature EL-179 12.25 in. 6 Piece Lazy Susan Appetizer & Condiment Server Set with 5 Serving Dishes & A Bamboo Lazy Suzan Serving Tray (EL-179)
- EZ CLIP BY FASTENATION Table Cloth Clip, Rigid PVC, PK250 (EZTCC)
- TOUCH OF COLOR Cobalt Blue Octy Round Tablecloth, 82", 12PK (923147)
- TOUCH OF COLOR 250' x 40" Black Banquet Roll (783260)
- CREATIVE CONVERTING White Linette Paper Tablecloths, 108"x54", 72PK (24599)
- CREATIVE CONVERTING Cow Print Plastic Tablecloth, 108"x54", 6PK (329659)
- BROOKLACE 8" White Cambridge Lace Doilies 1000 PK (500236)
- TOUCH OF COLOR 100' x 40" Glittering Gold Plastic Banquet Roll (011030)
- Saro Lifestyle Tablecloths & Runners