Shop All Tablecloths & Runners
Saro Lifestyle
SARO 9738.R1490B 14 x 90 in. Oblong Red Laser-Cut Hemstitch Table Runner
Mfr # 9738.R1490B
Zoro # G403885898
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 9738.R1490B
- Zoro # G403885898
- UPC # 789323392428
- Country of Origin China
- Category Tablecloths & Runners
Description
Add a touch of timeless style to your everyday dining with this classic Hemstitch Table Runner. It's the perfect understated foundation to highlight your favorite dinnerware and table decor. Complete with the matching placemats for a coordinated look.
Features- High quality material for durability
- Attractive designs and styles
- Warm machine wash, do not bleach, do not tumble dry, medium iron
- Color: Red
- Material: 100% Polyester
- Shape: Oblong
- Design: Laser-Cut Hemstitch
- Size: 14 x 90 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEATING Flame Switch (4311)
- HAMILTON BEACH On/Off Switch (270000100)
- C-LINE PRODUCTS C-Line 47223 Recloseable Small Parts Bags Poly 2 x 3 Clear with White ID panel 1000/carton (47223)
- CECILWARE Bowl Gasket 3-5/8" D (2010)
- CREATIVE CONVERTING White Linette Paper Tablecloths, 108"x54", 72PK (24599)
- HOFFMASTER Jade Tablecover, 54"x108", PK25 (220629)
- MONARCH Tablecloths 85 x 85 Black , 6PK (TL-85X85-BLACK)
- HERITAGE LACE Victorian Rose Swag Pair - White (2860WS-PR)
- ICEBERG Tablecover, Stretch, 6, Be (16546)
- ZORO SELECT Table Cover, Plastic, 54inx108in, Wht, PK12 (112000)
- ATLAS COMMERCIAL PRODUCTS 60" x 102" Polyester Tablecloth, Black (PY-60x102-03)
- Saro Lifestyle Tablecloths & Runners