Shop All Tablecloths & Runners
Saro Lifestyle
SARO 9738.R1472B 14 x 72 in. Oblong Red Laser-Cut Hemstitch Table Runner
Mfr # 9738.R1472B
Zoro # G503886030
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 9738.R1472B
- Zoro # G503886030
- UPC # 789323392411
- Country of Origin China
- Category Tablecloths & Runners
Description
Add a touch of timeless style to your everyday dining with this classic Hemstitch Table Runner. It's the perfect understated foundation to highlight your favorite dinnerware and table decor. Complete with the matching placemats for a coordinated look.
Features- High quality material for durability
- Attractive designs and styles
- Warm machine wash, do not bleach, do not tumble dry, medium iron
- Color: Red
- Material: 100% Polyester
- Shape: Oblong
- Design: Laser-Cut Hemstitch
- Size: 14 x 72 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELLS Hot & Spicy With Beans Chili Microwaveable Soup 15.25 oz., PK8 (000015905)
- GLOBE FOOD EQUIPMENT Toggle Switch 1/2 Dpst (785)
- FOLLETT Board, Control, 120V (01117829)
- HENNY PENNY Slide (36839)
- TAPESTRY TRADING Tapestry Trading NO14 14 in. Begium Doily Noella (NO14)
- SUPER MULTI-CLIP BY FASTENATION SuperMulti Skirt Clip, PVC, PK100 (SMC)
- NCAA 54" x 108" Penn State University Plastic Tablecloth PK12, 12PK (724729)
- TAPESTRY TRADING Tapestry Trading V914P 9 x 14 in. Begium Doily Verona; Pink (V914P)
- ATLAS COMMERCIAL PRODUCTS 60" x 102" Polyester Tablecloth, Black (PY-60x102-03)
- SUPER MULTI-CLIP BY FASTENATION Table Cloth Clip, Rigid PVC, PK100 (SMCTCC)
- NCAA 54" x 108" Indiana University Plastic Tablecloth PK12, 12PK (724924)
- Saro Lifestyle Tablecloths & Runners