Shop All Tablecloths & Runners
Saro Lifestyle
SARO 9738.R14120B 14 x 120 in. Oblong Red Laser-Cut Hemstitch Table Runner
Mfr # 9738.R14120B
Zoro # G503885866
$35.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 9738.R14120B
- Zoro # G503885866
- UPC # 789323392442
- Country of Origin China
- Category Tablecloths & Runners
Description
Add a touch of timeless style to your everyday dining with this classic Hemstitch Table Runner. It's the perfect understated foundation to highlight your favorite dinnerware and table decor. Complete with the matching placemats for a coordinated look.
Features- High quality material for durability
- Attractive designs and styles
- Warm machine wash, do not bleach, do not tumble dry, medium iron
- Color: Red
- Material: 100% Polyester
- Shape: Oblong
- Design: Laser-Cut Hemstitch
- Size: 14 x 120 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGLEY COMPANY Life Savers® Hard Candy, Wint-O-Green, Individually Wrapped, 6.25 oz. Bag (LFS88504)
- DART CONTAINER Cup, Foam, 16 Oz, We 40PK (DCC16J16)
- HAROLD IMPORT CO PICK ICE WOOD GRIP 8"" (43108)
- WHIRLPOOL Door Switch (WP3406107)
- TOUCH OF COLOR Black Paper Tablecloth, 108"x54", 6PK (710126)
- FASTFOOD LJC1104-65120-S 65 x 120 in. Goldthread Fabric Table Cloth, Silver (FA2570267)
- CROWN DISPLAY 90002 PEC 54 x 108 in. Black Plastic Table Cover, 48PK (90002 (PEC))
- ZORO SELECT Table Cover, Plastic, 40in.x300ft., White (114000)
- TAPESTRY TRADING Tapestry Trading NO14 14 in. Begium Doily Noella (NO14)
- FASTFOOD 9 x 14 in. Begium Doily Verona, Black (FA2570188)
- TAPESTRY TRADING Tapestry Trading 558W68100 60 x 100 in. European Lace Table Cloth; White (558W68100)
- Saro Lifestyle Tablecloths & Runners