Shop All Tablecloths & Runners
Saro Lifestyle
SARO 9738.R14108B 14 x 108 in. Oblong Red Laser-Cut Hemstitch Table Runner
Mfr # 9738.R14108B
Zoro # G303885875
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 9738.R14108B
- Zoro # G303885875
- UPC # 789323392435
- Country of Origin China
- Category Tablecloths & Runners
Description
Add a touch of timeless style to your everyday dining with this classic Hemstitch Table Runner. It's the perfect understated foundation to highlight your favorite dinnerware and table decor. Complete with the matching placemats for a coordinated look.
Features- High quality material for durability
- Attractive designs and styles
- Warm machine wash, do not bleach, do not tumble dry, medium iron
- Color: Red
- Material: 100% Polyester
- Shape: Oblong
- Design: Laser-Cut Hemstitch
- Size: 14 x 108 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WIRE SPRING General Wire 4DF 4" Drain Flush Bag (4DF)
- BEVERAGE-AIR Fan Blade (405-033A)
- CHOICE Medium Weight White Wrapped Plastic Spork Napkin and Salt / Pepper Packets Kit, 500PK (346WSNSPM)
- METRO Digital Thermometer 2, 50 To 250F, U-Clamp (RPC13-237)
- HERITAGE LACE Heritage Lace TR-3030E 30 x 30 in. Tea Rose Table Topper (TR-3030E)
- HERITAGE LACE Heritage Lace LF-1436XB Leaf Lines 14 x 36 in. Runner; Flax & Black (LF-1436XB)
- TOUCH OF COLOR 250' x 40" Classic Red Banquet Roll (783548)
- SINOBRITE Sinobrite H7889-1 Ivory Elegance Round Doily; 24 in. (H7889/1(024))
- GENUINE JOE Nonwoven Table Skirts, Polyester, White (GJO11915)
- TOUCH OF COLOR 100' x 40" Sunkissed Orange Plastic Banquet Roll (013021)
- CREATIVE CONVERTING 333335 14in x 84in Silver Glitter Plastic Table Runner, 6PK (286TR1484SV)
- Saro Lifestyle Tablecloths & Runners