Shop All Tablecloths & Runners
Saro Lifestyle
SARO 9738.N14120B 14 x 120 in. Oblong Natural Laser-Cut Hemstitch Table Runner
Mfr # 9738.N14120B
Zoro # G803885986
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 9738.N14120B
- Zoro # G803885986
- UPC # 789323392381
- Country of Origin China
- Category Tablecloths & Runners
Description
Add a touch of timeless style to your everyday dining with this classic Hemstitch Table Runner. It's the perfect understated foundation to highlight your favorite dinnerware and table decor. Complete with the matching placemats for a coordinated look.
Features- High quality material for durability
- Attractive designs and styles
- Warm machine wash, do not bleach, do not tumble dry, medium iron
- Color: Natural
- Material: 100% Polyester
- Shape: Oblong
- Design: Laser-Cut Hemstitch
- Size: 14 x 120 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Grhdh Water Trough Assembly (04.22.403.00)
- INSINGER Half Inch Vacuum Breaker (4825-01534)
- KILNER Wide Mouth Canning Jar 17 oz 6 pk, 6PK (0025.041U)
- KAIRAK Sensor, Coil Temperature (334-60406-02)
- TOUCH OF COLOR 100' x 40" Emerald Green Plastic Banquet Roll (013006)
- ICEBERG Tablecover, Stretch, 6, Be (16546)
- ATLAS COMMERCIAL PRODUCTS Spandex Banquet Chair Cover, White (SP-BCC-01)
- TOUCH OF COLOR 100' x 40" White Plastic Banquet Roll (013019)
- CREATIVE CONVERTING 54" x 108" Metallic Printed Christmas Plastic Tablecloth PK6, 6PK (39132)
- ATLAS COMMERCIAL PRODUCTS Spandex Fitted Stretch Table Cover for 24" Cocktail Table, Black (SP-CTC24-03)
- CREATIVE CONVERTING Stay Put Tablecover White, 72"x29", 12PK (37400)
- Saro Lifestyle Tablecloths & Runners