Shop All Tablecloths & Runners
Saro Lifestyle
SARO 9738.I1490B 14 x 90 in. Oblong Ivory Laser-Cut Hemstitch Table Runner
Mfr # 9738.I1490B
Zoro # G903886203
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 9738.I1490B
- Zoro # G903886203
- UPC # 789323392305
- Country of Origin China
- Category Tablecloths & Runners
Description
Add a touch of timeless style to your everyday dining with this classic Hemstitch Table Runner. It's the perfect understated foundation to highlight your favorite dinnerware and table decor. Complete with the matching placemats for a coordinated look.
Features- High quality material for durability
- Attractive designs and styles
- Warm machine wash, do not bleach, do not tumble dry, medium iron
- Color: Ivory
- Material: 100% Polyester
- Shape: Oblong
- Design: Laser-Cut Hemstitch
- Size: 14 x 90 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 2-5/16 In., White Plastic, Spring-Loaded Tilt Latch 1 Pair (F 2801)
- RSVP INTERNATIONAL Bamboo Knife - Polybag, 12PK (BKN-12)
- WHIRLPOOL Terminal Block (W10245259)
- NEMCO Rocker Switch, 6600 (68786)
- OMG 713124 54 x 108 in. Paper Poly Table Cover, Hunter Green (OM2668118)
- NCAA 54" x 108" Indiana University Plastic Tablecloth PK12, 12PK (724924)
- SUPER MULTI-CLIP BY FASTENATION SuperMulti Skirt Clip, PVC, PK250 (SMC)
- ATLAS COMMERCIAL PRODUCTS Spandex Fitted Stretch Table Cover for 30" Cocktail Table, Lavender (SP-CTC-15)
- MULTI-CLIP BY FASTENATION MultiTable Skirt Clip, PVC, PK250 (MC)
- JMK Diamond Visions Vinyl Disposable Tablecloth 72 in. 52 in. (06-2413)
- TOUCH OF COLOR 100' x 40" Amethyst Purple Plastic Banquet Roll (318934)
- Saro Lifestyle Tablecloths & Runners