Shop All Tablecloths & Runners
Saro Lifestyle
SARO 9738.I1454B 14 x 54 in. Oblong Ivory Laser-Cut Hemstitch Table Runner
Mfr # 9738.I1454B
Zoro # G503886221
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 9738.I1454B
- Zoro # G503886221
- UPC # 789323392282
- Country of Origin China
- Category Tablecloths & Runners
Description
Add a touch of timeless style to your everyday dining with this classic Hemstitch Table Runner. It's the perfect understated foundation to highlight your favorite dinnerware and table decor. Complete with the matching placemats for a coordinated look.
Features- High quality material for durability
- Attractive designs and styles
- Warm machine wash, do not bleach, do not tumble dry, medium iron
- Color: Ivory
- Material: 100% Polyester
- Shape: Oblong
- Design: Laser-Cut Hemstitch
- Size: 14 x 54 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Wheel 5" (281313)
- TRIPLETT Stem Thermometer w/ IR For Food, 3" Stem (IRT150)
- FRYMASTER Blower Assy 115V (1062994SP)
- VISTAR OF ILLINOIS Bigelow, GREEN TEA WITH LEMON, LEMON, 0.34 LBS, 28PK (10346)
- HOFFMASTER 82" Red Plastic Octy-Round Tablecloths, PK12 (112011)
- TOUCH OF COLOR Cobalt Blue Octy Round Tablecloth, 82", 12PK (923147)
- ATLAS COMMERCIAL PRODUCTS 90" x 156" Polyester Tablecloth, Black (PY-90x156-03)
- CREATIVE CONVERTING 10035 14' x 29in Mimosa Yellow Disposable Plastic Table Skirt (500TS1429YE)
- ATLAS COMMERCIAL PRODUCTS 90" Round Polyester Tablecloth, White (PY-90R-01)
- CARLISLE FOODSERVICE Tablecloth Check, 52"x52", Red (51515252SM001)
- HOFFMASTER 54" x 108" Red Plastic Tablecloths, PK12 (112001)
- Saro Lifestyle Tablecloths & Runners