Shop All Tablecloths & Runners
Saro Lifestyle
SARO 9738.I14108B 14 x 108 in. Oblong Ivory Laser-Cut Hemstitch Table Runner
Mfr # 9738.I14108B
Zoro # G703886205
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 9738.I14108B
- Zoro # G703886205
- UPC # 789323392312
- Country of Origin China
- Category Tablecloths & Runners
Description
Add a touch of timeless style to your everyday dining with this classic Hemstitch Table Runner. It's the perfect understated foundation to highlight your favorite dinnerware and table decor. Complete with the matching placemats for a coordinated look.
Features- High quality material for durability
- Attractive designs and styles
- Warm machine wash, do not bleach, do not tumble dry, medium iron
- Color: Ivory
- Material: 100% Polyester
- Shape: Oblong
- Design: Laser-Cut Hemstitch
- Size: 14 x 108 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL Magnetic Clear Top Cans (KLAR-M2)
- SALVAJOR Spacer Seal (995009)
- GIANT SNACK Giants Pistachios Sour Cream Onion 4.5 oz., PK8 (51670)
- GERBER Gerber 1st Foods Apple Multi Pack Baby Food 4 oz. Tubs, PK8 (00015000910327U)
- TOUCH OF COLOR Pastel Blue Round Plastic Tablecloth, 82", 12PK (703882)
- ATLAS COMMERCIAL PRODUCTS 60" x 126" Polyester Tablecloth, Ivory (PY-60x126-02)
- MULTI-CLIP BY FASTENATION MultiTable Skirt Clip, PVC, PK250 (MC)
- CREATIVE CONVERTING 10024 14' x 29in Glittering Gold Disposable Plastic Table Skirt (500TS1429GD)
- GENUINE JOE Banquet-Size Plastic Tablecover, 1 Roll (GJO10324)
- HERITAGE LACE 60 x 108 in. Rose Rectangle Tablecloth (56680RW)
- CREATIVE CONVERTING Sports Field Tablecloth, 108"x54", 6PK (727965)
- Saro Lifestyle Tablecloths & Runners