Shop All Tablecloths & Runners
Saro Lifestyle
SARO 9738.GY1490B 14 x 90 in. Oblong Gray Laser-Cut Hemstitch Table Runner
Mfr # 9738.GY1490B
Zoro # G603886091
product price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 9738.GY1490B
- Zoro # G603886091
- UPC # 789323392664
- Country of Origin China
- Category Tablecloths & Runners
Description
Add a touch of timeless style to your everyday dining with this classic Hemstitch Table Runner. It's the perfect understated foundation to highlight your favorite dinnerware and table decor. Complete with the matching placemats for a coordinated look.
Features- High quality material for durability
- Attractive designs and styles
- Warm machine wash, do not bleach, do not tumble dry, medium iron
- Color: Gray
- Material: 100% Polyester
- Shape: Oblong
- Design: Laser-Cut Hemstitch
- Size: 14 x 90 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL SPORT Sports Drink Mix, Sugar Free, Grape (10125039)
- MART CART Wheel, Poly 8" Offset Bearing (280-1877)
- MISC HARDWARE COMPRESSION NUT 3/8 OD PK10 (W61X6)
- GREEN MOUNTAIN COFFEE Paper Hot Cups, 16 oz, Green Mountain Design, Multicolor, 1000PK (93768)
- CREATIVE CONVERTING Hunting Camo Plastic Tablecloth, 102"x54", 6PK (725676)
- CAMCO PICNIC TABLECLOTH, RED/WHITE 52IN X 84IN, BILINGUAL (51019)
- HERITAGE LACE 14 in. Dogwood Round Doily - White - Set of 4 (DW-1400W-S)
- TAPESTRY TRADING Tapestry Trading LJC1104-5072W 50 x 72 in. Goldthread Fabric Table Cloth; White (LJC1104/5072W)
- TAPESTRY TRADING Tapestry Trading 558W35 36 in. European Lace Table Topper; White (558W35)
- ATLAS COMMERCIAL PRODUCTS Spandex Fitted Stretch Table Cover for 30" Cocktail Table, Lavender (SP-CTC-15)
- LAPACO Lapaco 5" Normandy Lace Doilies, PK1000 (102-405)
- Saro Lifestyle Tablecloths & Runners