Shop All Tablecloths & Runners
Saro Lifestyle
SARO 9738.GY1472B 14 x 72 in. Oblong Gray Laser-Cut Hemstitch Table Runner
Mfr # 9738.GY1472B
Zoro # G303885974
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 9738.GY1472B
- Zoro # G303885974
- UPC # 789323392657
- Country of Origin China
- Category Tablecloths & Runners
Description
Add a touch of timeless style to your everyday dining with this classic Hemstitch Table Runner. It's the perfect understated foundation to highlight your favorite dinnerware and table decor. Complete with the matching placemats for a coordinated look.
Features- High quality material for durability
- Attractive designs and styles
- Warm machine wash, do not bleach, do not tumble dry, medium iron
- Color: Gray
- Material: 100% Polyester
- Shape: Oblong
- Design: Laser-Cut Hemstitch
- Size: 14 x 72 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEF BOYARDEE Chef Boyardee Beef In Tomato & Meat Sauce Ravioli 7.5 oz., PK12 (6414404709)
- U-LINE Control Assembly (80-54192-00)
- KASON ® - 10056Cl5020 Latch (56CL05020)
- VULCAN HART Can, Grease (00-498868-0000A)
- CREATIVE CONVERTING Metallic Silver Tablecloth, 108"x54", 12PK (38320)
- CREATIVE CONVERTING Red and White Gingham Paper Tablecloth, 102"x54", 12PK (350050)
- CREATIVE CONVERTING Red and White Gingham Rectangular Stay Put Plastic Tablecloth, 72"x29", 12PK (349753)
- HOFFMASTER Octy-Round Plastic Tablecover, 82 in. Diameter, White, 12PK (112010)
- TOUCH OF COLOR 100' x 40" Burgundy Red Plastic Banquet Roll (763122)
- ATLAS COMMERCIAL PRODUCTS 90" x 156" Polyester Tablecloth, Navy Blue (PY-90x156-21)
- ATLAS COMMERCIAL PRODUCTS 90" x 156" Polyester Tablecloth, Black (PY-90x156-03)
- Saro Lifestyle Tablecloths & Runners