Shop All Tablecloths & Runners
Saro Lifestyle
SARO 9738.GY1454B 14 x 54 in. Oblong Gray Laser-Cut Hemstitch Table Runner
Mfr # 9738.GY1454B
Zoro # G103886089
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 9738.GY1454B
- Zoro # G103886089
- UPC # 789323392640
- Country of Origin China
- Category Tablecloths & Runners
Description
Add a touch of timeless style to your everyday dining with this classic Hemstitch Table Runner. It's the perfect understated foundation to highlight your favorite dinnerware and table decor. Complete with the matching placemats for a coordinated look.
Features- High quality material for durability
- Attractive designs and styles
- Warm machine wash, do not bleach, do not tumble dry, medium iron
- Color: Gray
- Material: 100% Polyester
- Shape: Oblong
- Design: Laser-Cut Hemstitch
- Size: 14 x 54 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RATIONAL Hose For Water Supply 2500Mm (2067.0709P)
- WHIRLPOOL Washer Drive Belt (W10388418)
- GOOD COOK Measuring Cups White 4Pc (19860)
- WILBUR CURTIS Elbow, Canister (CA1026-03P)
- TABLEMATE Fabric Table Roll, 40"x50 ft., White (LS4050WH)
- CREATIVE CONVERTING Wood Grain Plastic Tablecloth, 108"x54", 6PK (329655)
- R & R TEXTILE Dish Cloth, 14x14 In, Jacquard, PK12 (41410)
- TOUCH OF COLOR Clear Plastic Banquet Roll, 100' x 40" (013005)
- HOFFMASTER 82" Red Plastic Octy-Round Tablecloths, PK12 (112011)
- EZ CLIP BY FASTENATION Table Cloth Clip, Rigid PVC, PK250 (EZTCC)
- TAPESTRY TRADING Tapestry Trading A14R 14 in. Begium Doily Anika; Red (A14R)
- Saro Lifestyle Tablecloths & Runners