Shop All Tablecloths & Runners
Saro Lifestyle
SARO 9738.GY14108B 14 x 108 in. Oblong Gray Laser-Cut Hemstitch Table Runner
Mfr # 9738.GY14108B
Zoro # G003886042
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 9738.GY14108B
- Zoro # G003886042
- UPC # 789323392671
- Country of Origin China
- Category Tablecloths & Runners
Description
Add a touch of timeless style to your everyday dining with this classic Hemstitch Table Runner. It's the perfect understated foundation to highlight your favorite dinnerware and table decor. Complete with the matching placemats for a coordinated look.
Features- High quality material for durability
- Attractive designs and styles
- Warm machine wash, do not bleach, do not tumble dry, medium iron
- Color: Gray
- Material: 100% Polyester
- Shape: Oblong
- Design: Laser-Cut Hemstitch
- Size: 14 x 108 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Rocker Switch 3/4 X 1-5/8 Spdt (00-358628-00002)
- SCHAERER Cuno Replacement Cartridge -S (5634303) (9610000121)
- CARL MFG MAT, CUTTING, 12"" REPLCMNT PK (CUI16122)
- MANITOWOC 30 in W X 60 1/2 in H X 32 in D Ice/Water Dispenser (SFA-292-161)
- ATLAS COMMERCIAL PRODUCTS 90" x 156" Polyester Tablecloth, Navy Blue (PY-90x156-21)
- CREATIVE CONVERTING Wood Grain Plastic Tablecloth, 108"x54", 6PK (329655)
- GENUINE JOE Nonwoven Table Skirts, Polyester, White (GJO11915)
- CREATIVE CONVERTING 10032 14' x 29in Ivory Plastic Table Skirt (500TS1429IV)
- ATLAS COMMERCIAL PRODUCTS 120" Round Polyester Tablecloth, White (PY-120R-01)
- TOUCH OF COLOR Black Octy Round Paper Tablecloth, 82", 12PK (923260)
- NATIONAL PUBLIC SEATING Stage Box Pleat Skirting, 16"H x 48"L, Black (SB16-48-10)
- Saro Lifestyle Tablecloths & Runners