Shop All Tablecloths & Runners
Saro Lifestyle
SARO 9738.G1454B 14 x 54 in. Oblong Green Laser-Cut Hemstitch Table Runner
Mfr # 9738.G1454B
Zoro # G103885914
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 9738.G1454B
- Zoro # G103885914
- UPC # 789323392527
- Country of Origin China
- Category Tablecloths & Runners
Description
Add a touch of timeless style to your everyday dining with this classic Hemstitch Table Runner. It's the perfect understated foundation to highlight your favorite dinnerware and table decor. Complete with the matching placemats for a coordinated look.
Features- High quality material for durability
- Attractive designs and styles
- Warm machine wash, do not bleach, do not tumble dry, medium iron
- Color: Green
- Material: 100% Polyester
- Shape: Oblong
- Design: Laser-Cut Hemstitch
- Size: 14 x 54 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC HOSE STAINLESS STEELW/FITING & LOCKCHU (AO3018HSS)
- ALLIANCE SEAL RADIAL-TRPL LIP 105X130 (F8203805)
- APW Ptfe Sheet 18 X 20 (87448)
- SLIMFAST Slimfast Advanced Nutrition RTD Vanilla Cream Shake 11 oz., PK24 (78021)
- DEERLUX 100% Pure Linen Washable Tablecloth Solid Color, 52 x 70 Rectangle Pink (QI003989.5270.PK)
- MONARCH Tablecloths 62 x 62 White , 6PK (TL-62X62-WHITE)
- FASTFOOD 36 x 36 in. European Lace Table Topper, White (FA2570097)
- TOUCH OF COLOR 100' x 40" Emerald Green Plastic Banquet Roll (013006)
- ATLAS COMMERCIAL PRODUCTS 120" Round Polyester Tablecloth, White (PY-120R-01)
- HOFFMASTER 12.5" x 108" Gold Sparkle Table Runners PK 12 PK (221146)
- TOUCH OF COLOR 100' x 40" Burgundy Red Plastic Banquet Roll (763122)
- Saro Lifestyle Tablecloths & Runners