Shop All Tablecloths & Runners
Saro Lifestyle
SARO 9738.G14120B 14 x 120 in. Oblong Green Laser-Cut Hemstitch Table Runner
Mfr # 9738.G14120B
Zoro # G703885932
product price: $37.65
/ea
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 9738.G14120B
- Zoro # G703885932
- UPC # 789323392565
- Country of Origin China
- Category Tablecloths & Runners
Description
Add a touch of timeless style to your everyday dining with this classic Hemstitch Table Runner. It's the perfect understated foundation to highlight your favorite dinnerware and table decor. Complete with the matching placemats for a coordinated look.
Features- High quality material for durability
- Attractive designs and styles
- Warm machine wash, do not bleach, do not tumble dry, medium iron
- Color: Green
- Material: 100% Polyester
- Shape: Oblong
- Design: Laser-Cut Hemstitch
- Size: 14 x 120 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATOSA Drawer Old Roller (W0604010)
- ABENA Plates, Round, Clay-Coated Paper, 9 Inch - (200 GSM), Eco-Friendly, Biodegradable & Compostable (132277)
- HENRY AND HENRY Henry And Henry Bavarian Chocolate Filling, 20lbs (10193453)
- DUNBAR Diced Red Peeled Pimientos, PK24 (07024211240001)
- TABLEMATE Rectangular Table Cover, 54 x 108, Red, PK6 (549RD)
- CREATIVE CONVERTING Sports Field Tablecloth, 108"x54", 6PK (727965)
- ATLAS COMMERCIAL PRODUCTS 120" Round Polyester Tablecloth, White (PY-120R-01)
- CREATIVE CONVERTING Stay Put Tablecover Royal Blue, 60", 60", 12PK (37242)
- GENUINE JOE Nonwoven Table Skirts, Polyester, White (GJO11915)
- PROPAC CERT TABLE COVER 6FT (E2003-CERT)
- NATIONAL PUBLIC SEATING Stage Shirred Pleat Skirting, 16"H x 96"L, Black (SS16-96-10)
- Saro Lifestyle Tablecloths & Runners