Shop All Tablecloths & Runners
Saro Lifestyle
SARO 9738.G14108B 14 x 108 in. Oblong Green Laser-Cut Hemstitch Table Runner
Mfr # 9738.G14108B
Zoro # G303885851
product price: $33.05
/ea
$33.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 9738.G14108B
- Zoro # G303885851
- UPC # 789323392558
- Country of Origin China
- Category Tablecloths & Runners
Description
Add a touch of timeless style to your everyday dining with this classic Hemstitch Table Runner. It's the perfect understated foundation to highlight your favorite dinnerware and table decor. Complete with the matching placemats for a coordinated look.
Features- High quality material for durability
- Attractive designs and styles
- Warm machine wash, do not bleach, do not tumble dry, medium iron
- Color: Green
- Material: 100% Polyester
- Shape: Oblong
- Design: Laser-Cut Hemstitch
- Size: 14 x 108 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDELL Thermostat - Solid State (RD100-08)
- ZORO SELECT Utility Tub, 16 gal., Silver (3ANT7)
- VOLLRATH Solid Turner, White (4808815)
- GIANT SNACK Giants Kettle Fresh Cracked Pepper Seeds 5 oz., PK12 (24500)
- SINOBRITE Sinobrite H7889-1 Ivory Elegance Round Doily; 24 in. (H7889/1(024))
- HERITAGE LACE 13 x 36 in. Victorian Rose Runner (VR-1336E)
- TOUCH OF COLOR Hunter Green Paper Tablecloth, 108"x54", 6PK (713124)
- HERITAGE LACE 42 in. Tidepool Round Table Topper (TP-4200W)
- TAPESTRY TRADING Tapestry Trading A1014R 10 x 14 in. Begium Doily Anika; Red (A1014R)
- SARO Saro 1919.N1372B 13 x 72 in. Striped Fringe Oblong Table Runner; Natural (1919.N1372B)
- ATLAS COMMERCIAL PRODUCTS Spandex Chiavari Cushion Cover, Claret (SP-CCC-08)
- Saro Lifestyle Tablecloths & Runners