Shop All Tablecloths & Runners
Saro Lifestyle
SARO 9738.DN1490B 14 x 90 in. Oblong Denim Laser-Cut Hemstitch Table Runner
Mfr # 9738.DN1490B
Zoro # G003886103
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 9738.DN1490B
- Zoro # G003886103
- UPC # 789323392602
- Country of Origin China
- Category Tablecloths & Runners
Description
Add a touch of timeless style to your everyday dining with this classic Hemstitch Table Runner. It's the perfect understated foundation to highlight your favorite dinnerware and table decor. Complete with the matching placemats for a coordinated look.
Features- High quality material for durability
- Attractive designs and styles
- Warm machine wash, do not bleach, do not tumble dry, medium iron
- Color: Denim
- Material: 100% Polyester
- Shape: Oblong
- Design: Laser-Cut Hemstitch
- Size: 14 x 90 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Holder, Scoop , 2.75X3.75"Hole (2261020)
- ENTREMATIC Entrematic: W7-130-1 HA8 SP & LP Low Energy Control, Digital (ENT-W7-130-1)
- NESPRESSO Line Cord Us 6/15A L=1, 80M (112654)
- T&S BRASS Hose (24", S/S) (-0024-H)
- NCAA 54" x 108" Penn State University Plastic Tablecloth PK12, 12PK (724729)
- TOUCH OF COLOR Clear Round Plastic Tablecloth, 82", 12PK (700418)
- S.SOLUTIONS S.SOLUTIONS 814 Add-A-Drawer Kit (S6H-814)
- TOUCH OF COLOR 100' x 40" Shimmering Silver Plastic Banquet Roll (013017)
- TAPESTRY TRADING Tapestry Trading A14R 14 in. Begium Doily Anika; Red (A14R)
- TATCO Paper Table Cover, w/Liner, 54"x108", PK20 (31108)
- NATIONAL PUBLIC SEATING Stage Shirred Pleat Skirting, 24"H x 96"L, Black (SS24-96-10)
- Saro Lifestyle Tablecloths & Runners