Shop All Tablecloths & Runners
Saro Lifestyle
SARO 9738.DN14120B 14 x 120 in. Oblong Denim Laser-Cut Hemstitch Table Runner
Mfr # 9738.DN14120B
Zoro # G103886096
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 9738.DN14120B
- Zoro # G103886096
- UPC # 789323392626
- Country of Origin China
- Category Tablecloths & Runners
Description
Add a touch of timeless style to your everyday dining with this classic Hemstitch Table Runner. It's the perfect understated foundation to highlight your favorite dinnerware and table decor. Complete with the matching placemats for a coordinated look.
Features- High quality material for durability
- Attractive designs and styles
- Warm machine wash, do not bleach, do not tumble dry, medium iron
- Color: Denim
- Material: 100% Polyester
- Shape: Oblong
- Design: Laser-Cut Hemstitch
- Size: 14 x 120 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Element - 337W For Waring, WAR027221 (34-1982)
- KYOCERA CERAMIC SANTOK KNIFE5.5"" (FK-140WHACE)
- ULTRAFRYER Basket, Fry (16-3/8" X 8" Fh) For - Part# Ultr21437 (ULTR21437)
- FAME FABRICS Smock, Unisex, Navy, K71, 4XL (81859)
- FASTFOOD LJC1104-5072W 50 x 72 in. Goldthread Fabric Table Cloth, White (FA2570261)
- CREATIVE CONVERTING Diamond Plate Plastic Tablecloth, 108"x54", 6PK (341004)
- MONARCH Tablecloths 85 x 85 Black , 6PK (TL-85X85-BLACK)
- ATLAS COMMERCIAL PRODUCTS Spandex Fitted Stretch Table Cover for 36" Cocktail Table, White (SP-CTC36-01)
- EZ CLIP BY FASTENATION Table Cloth Clip, Rigid PVC, PK100 (EZTCC)
- CREATIVE CONVERTING Stay Put Tablecover White, 72"x29", 12PK (37400)
- ATLAS COMMERCIAL PRODUCTS Spandex Chiavari Cushion Cover, Fuchsia (SP-CCC-12)
- Saro Lifestyle Tablecloths & Runners