Shop All Tablecloths & Runners
Saro Lifestyle
SARO 9738.CK14108B 14 x 108 in. Oblong Charcoal Laser-Cut Hemstitch Table Runner
Mfr # 9738.CK14108B
Zoro # G403886031
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 9738.CK14108B
- Zoro # G403886031
- UPC # 789323392732
- Country of Origin China
- Category Tablecloths & Runners
Description
Add a touch of timeless style to your everyday dining with this classic Hemstitch Table Runner. It's the perfect understated foundation to highlight your favorite dinnerware and table decor. Complete with the matching placemats for a coordinated look.
Features- High quality material for durability
- Attractive designs and styles
- Warm machine wash, do not bleach, do not tumble dry, medium iron
- Color: Charcoal
- Material: 100% Polyester
- Shape: Oblong
- Design: Laser-Cut Hemstitch
- Size: 14 x 108 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOFFAT Door Seal E31D (M234464)
- GREEN RABBIT HOLDINGS BLUE DIAMOND Almond Breeze Unsweetened Vanilla Almondmilk, 64 fl oz, 2 Pack (30700081)
- BOARDWALK Reclosable Food Storage Bags, 2 gal, 2.7 mil, 13" x 15", Clear, PK100 (BWK2GALFZRBAG)
- ALLIANCE KIT TRUNNION TT18-2 (M401055P)
- CREATIVE CONVERTING 743124 14' x 29in Hunter Green Plastic Table Skirt (500TS1429HG)
- NATIONAL PUBLIC SEATING Stage Box Pleat Skirting, 16"H x 96"L, Black (SB16-96-10)
- ATLAS COMMERCIAL PRODUCTS Spandex Fitted Stretch Table Cover for 60" Round Folding Table, White (SP-60R-01)
- HERITAGE LACE 14 in. Dogwood Round Doily - White - Set of 4 (DW-1400W-S)
- TOUCH OF COLOR 100' x 40" Glittering Gold Plastic Banquet Roll (011030)
- ATLAS COMMERCIAL PRODUCTS 60" x 102" Polyester Tablecloth, White (PY-60x102-01)
- NATIONAL PUBLIC SEATING Stage Shirred Pleat Skirting, 16"H x 96"L, Black (SS16-96-10)
- Saro Lifestyle Tablecloths & Runners