Shop All Placemats
Saro Lifestyle
SARO 9738.CK1319B 13 x 19 in. Oblong Charcoal Laser-Cut Hemstitch Placemats Set of 4
Mfr # 9738.CK1319B
Zoro # G503879681
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 9738.CK1319B
- Zoro # G503879681
- UPC # 789323392756
- Country of Origin China
- Category Placemats
Description
Perfect for everyday use, or casual occasions, the Laser-Cut Hemstitch Placemats lend a natural look with a timeless feel to your tabletop. The set features a solid color design, which makes it very easy to coordinate with a wide range of dinnerware. For a cohesive tabletop, use with the matching runner.
Features- High quality material for durability
- Attractive designs and styles
- Set of 4
- Warm machine wash, do not bleach, do not tumble dry, medium iron
- Color: Charcoal
- Material: 100% Polyester
- Shape: Oblong
- Design: Laser-Cut Hemstitch
- Size: 13 x 19 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRINDMASTER CECILWARE Filter Paper 2 Gal 14X 6 500 (ABB2.0WP)
- DURKEE Durkee Cinnamon Maple Sprinkle 30 oz., PK6 (2004197)
- CMA DISH MACHINES Peristaltic Pump Block (Black) (00417.10)
- ALLPOINTS Conveyor Roller (262628)
- HOMESPICE DECOR Prescott Jute Braided Placemat - 13 x 19 in. Prescott Placemats (595560)
- NEDIA HOME Nedia Home 851000 24 x 36 in. Tray Mat & 2 Interchangeable Inserts Sydney Scroll & Blue Daisies Welcome - Multi Color (851000)
- AMERICAN 10" x 14" Dubonnet White Paper Placemats 1000 PK (310469)
- VINTIQUEWISE 15 Decorative Weave Water Hyacinth Round Mat Charger Plates for Dining Table (QI003915-15)
- PAINLESS LEARNING Europe Placemat 4PK (EUR1)
- PAINLESS LEARNING Painless Learning FLG-1 Flags Of The World Placemat - Pack of 4 (FLG-1)
- PAINLESS LEARNING Painless Learning PRD-1 Periodic Table Of Elements Placemat - Pack of 4 (PRD-1)
- Saro Lifestyle Placemats