Shop All Pillows
Saro Lifestyle
SARO 9615.BW18SC 18 in. Square Reversible Design Pillow Cover Black & White
Mfr # 9615.BW18SC
Zoro # G103745263
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 9615.BW18SC
- Zoro # G103745263
- UPC # 789323374493
- Country of Origin China
- Category Pillows
Description
Reversible Design Pillow Cover
You will have many options with this soft and durable Reversible Design Throw Pillow. It features a solid color on each side, which makes it easy to pair and gives you infinite options for patterns and prints. It adds a natural look and feel to the decor with its 100% cotton construction.
Care Instructions:- Dry Clean Only
- Design: Reversible
- Size: 18"
- Shape: Square
- Material: 100% Cotton
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS File Cabinet Locking Bar 24" (ABUS File Bar 2 Ft)
- LUXOR Charging Cart, Steel, 30, 24-1/2 in. W (LLTM30-B)
- HOMELEGANCE Wittenberry Bedroom Bedroom Chest (1573-9)
- FLASH FURNITURE 18.5"W Stacking Church Chair in Black Fabric, 4PK (4-FD-CH02185-SV-JP02-GG)
- DISC-O-BED Pillow, Cappucino (50308)
- SERTA Back-Sleeper White Goose Feather & Down Fiber Pillows, Jumbo, PK2 (SE201511K)
- CAROLINES TREASURES Carolines Treasures BB2402PW1216 Merry Christmas Carolers Poodle Black Canvas Fabric Decorative Pillow (BB2402PW1216)
- BETSY DRAKE Betsy Drake SN833 11 x 14 in. Yellow Sea Turtle Small Outdoor Pillow (SN833)
- MCKESSON Reusable Bed Pillow (41-1925-BXF)
- CAROLINES TREASURES Carolines Treasures BB2461PW1216 Merry Christmas Carolers Dachshund Red & Brown Canvas Fabric Decorative Pillow (BB2461PW1216)
- RLM DISTRIBUTION SARO 22 in. Square Throw Pillow Cover with Black & White Kuba Cloth Design (HO2658005)
- Saro Lifestyle Pillows