Shop All Pillows
Saro Lifestyle
SARO 9615.BW1220BP 12 x 20 in. Oblong Poly Filled Throw Pillow with Black & White Reversible Design
Mfr # 9615.BW1220BP
Zoro # G403872126
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 9615.BW1220BP
- Zoro # G403872126
- UPC # 789323374479
- Country of Origin China
- Category Pillows
Description
Poly Filled Throw Pillow with Reversible Design
You will have many options with this soft and durable Reversible Design Throw Pillow. It features a solid color on each side, which makes it easy to pair and gives you infinite options for patterns and prints. It adds a natural look and feel to the decor with its 100% cotton construction.
Care Instructions:- Dry Clean Only
- Design: Black & White Reversible
- Size: 12" x 20"
- Shape: Oblong
- Material: 100% Cotton
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRAHD Rolling Cabinet, UltraHD, 2-Door, Granite (UHD20227B)
- ATLAS COMMERCIAL PRODUCTS Wood Chiavari Chair, White Wash (WCC4WHW)
- INTERDESIGN iDesign 78 in. H X 54 in. W White Solid Shower Curtain Polyester (14662)
- BETSY DRAKE Betsy Drake SN991 12 x 12 in. Blue Starfish Small Indoor & Outdoor Pillow (SN991)
- CAROLINES TREASURES Carolines Treasures BB2461PW1216 Merry Christmas Carolers Dachshund Red & Brown Canvas Fabric Decorative Pillow (BB2461PW1216)
- CAROLINES TREASURES Carolines Treasures CK3521PW1216 Bichon Frise Christmas Tree Canvas Fabric Decorative Pillow (CK3521PW1216)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SHYCBA 17 x 9 in. in A World Where You Can Be Anything CNH Pillow (SHYCBA)
- CAROLINES TREASURES Carolines Treasures BB2911PW1216 Irish Setter Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2911PW1216)
- CAROLINES TREASURES Carolines Treasures BB2449PW1216 Merry Christmas Carolers Border Collie Black & White Canvas Fabric Decorative Pillow (BB2449PW1216)
- CAROLINES TREASURES Christmas Tree & Italian Greyhound Fabric Decorative Pillow (CA78558)
- Saro Lifestyle Pillows