Shop All Pillows
Saro Lifestyle
SARO 9615.BW1220BD 12 x 20 in. Oblong Down Filled Throw Pillow with Black & White Reversible Design
Mfr # 9615.BW1220BD
Zoro # G903872121
product price: $57.49
/ea
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 9615.BW1220BD
- Zoro # G903872121
- UPC # 789323374486
- Country of Origin China
- Category Pillows
Description
Down Filled Throw Pillow with Reversible Design
You will have many options with this soft and durable Reversible Design Throw Pillow. It features a solid color on each side, which makes it easy to pair and gives you infinite options for patterns and prints. It adds a natural look and feel to the decor with its 100% cotton construction.
Care Instructions:- Dry Clean Only
- Design: Black & White Reversible
- Size: 12" x 20"
- Shape: Oblong
- Material: 100% Cotton
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMISOURCE Mara Counter Stool in White Faux Leather, PK 2 (B26-MARAUP SSW2)
- ANJI MOUNTAIN Anji Mountain AMB24043 48 in. x 60 in. DARK CHERRY Bamboo Roll-Up Chair Mat- no tongue...5mm thick...felt backing (AMB24043)
- DESIGN TOSCANO Indochinese Tiger Wall Sculpture, PK 2 (JE912231)
- HASTINGS HOME Hastings Home Christmas Tree Storage Duffel Bag for 12 feet Artificial Trees | Green Canvas (430012KXH)
- DMI Heel Pillow, 10-1/2inLx21.1/2inW (555-8088-0100)
- CAROLINES TREASURES Carolines Treasures BB1620PW1216 Christmas Tree & Papillon Fabric Decorative Pillow (BB1620PW1216)
- CAROLINES TREASURES Christmas Tree & Schnauzer Fabric Decorative Pillow (CA78456)
- CAROLINES TREASURES Carolines Treasures BB2980PW1216 English Bulldog Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2980PW1216)
- CAROLINES TREASURES Carolines Treasures 8745PW1414 Christmas Tree Fleur De Lis Indoor & Outdoor Fabric Decorative Pillow (8745PW1414)
- BASICS Pillow, 30 in. L, Queen, 25 oz., PK10 (5013811)
- CAROLINES TREASURES Carolines Treasures BB2928PW1216 Beagle Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2928PW1216)
- Saro Lifestyle Pillows