Shop All Pillows
Saro Lifestyle
SARO 9615.BW1220BC 12 x 20 in. Oblong Reversible Design Pillow Cover Black & White
Mfr # 9615.BW1220BC
Zoro # G403744904
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 9615.BW1220BC
- Zoro # G403744904
- UPC # 789323374462
- Country of Origin China
- Category Pillows
Description
Reversible Design Pillow Cover
You will have many options with this soft and durable Reversible Design Throw Pillow. It features a solid color on each side, which makes it easy to pair and gives you infinite options for patterns and prints. It adds a natural look and feel to the decor with its 100% cotton construction.
Care Instructions:- Dry Clean Only
- Design: Reversible
- Size: 12" x 20"
- Shape: Oblong
- Material: 100% Cotton
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TIME Clock, Aluminum Case, Analog, 16-1/4"W, 1.5V (WN64AGDD304BP)
- LOLOI RUGS Loloi Rugs LORELQ-07RENV2339 2 ft. 3 in. x 3 ft. 9 in. Loren Hand Knotted Rug; Red & Navy (LORELQ-07RENV2339)
- GLOBAL INDUSTRIAL Amrless Drafting Stool with Footring, Black (B629777)
- OSBORNE WOOD PRODUCTS 17 x 1 3/4 Straight Chair Leg in Red Oak (6199O)
- LIVING HEALTHY PRODUCTS Living Healthy Products BSP-002-SM Small Better Sleep Pillow Cream Velour Cover (BSP-002-SM)
- CAROLINES TREASURES Carolines Treasures 8501PW1216 12 x 16 In. Christmas Tree Fleur de lis Indoor & Outdoor Fabric Decorative Pillow (8501PW1216)
- CAROLINES TREASURES Carolines Treasures CK3521PW1216 Bichon Frise Christmas Tree Canvas Fabric Decorative Pillow (CK3521PW1216)
- CAROLINES TREASURES Carolines Treasures CK4680PW1216 12 x 3 x 16 in. Black Persian Traditional Cat Merry Christmas Canvas Fabric Decorative Pillow (CK4680PW1216)
- JENSENDISTRIBUTIONSERVICES Christmas Present From the Fox Canvas Decorative Pillow (MI2557497)
- CAROLINES TREASURES Carolines Treasures BB2418PW1216 Merry Christmas Carolers Shih Tzu Red & White Canvas Fabric Decorative Pillow (BB2418PW1216)
- CAROLINES TREASURES Carolines Treasures BB2402PW1216 Merry Christmas Carolers Poodle Black Canvas Fabric Decorative Pillow (BB2402PW1216)
- Saro Lifestyle Pillows