Shop All Pillows
Saro Lifestyle
SARO 9614.BW1220BD 12 x 20 in. Oblong Down Filled Throw Pillow with Black & White Embroidered & Embellished Design
Mfr # 9614.BW1220BD
Zoro # G903871872
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 9614.BW1220BD
- Zoro # G903871872
- UPC # 789323374455
- Country of Origin China
- Category Pillows
Description
Down Filled Throw Pillow with Embroidered & Embellished Design
This unique Embroidered and Embellished Throw Pillow is a great way to freshen up your decor and add a little more texture or dimension to it. It features geometric patterns and a rich design that fits well within any decor. Made with 100% cotton, it delivery wonderful softness and comfort.
Care Instructions:- Dry Clean Only
- Design: Black & White Embroidered & Embellished
- Size: 12" x 20"
- Shape: Oblong
- Material: 100% Cotton
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Bookends, Magnetic, 6x5x7, Metal, Blk, PK2 (UNV54071)
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Medium Gray, Letter/Legal (DWR6618MGY)
- ALERA Reception Desk, 35-1/2" D, 71" W, 42-1/2" H, Medium Cherry, Woodgrain Laminate (ALEVA327236MC)
- LIVABLISS Cozy CZY-2303 Machine Crafted Area Rug (CZY2303-2773)
- CAREX Carex P10900 Cervical Pillow for Neck Pain (FGP10900 0000)
- CAROLINES TREASURES Carolines Treasures 8185PW1216 Christmas Fleur De Lis Tree With Lights Indoor & Outdoor Fabric Decorative Pillow (8185PW1216)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SLAPPL 18 x 18 in. Songbirds in Apple Blossoms Pillow (SLAPPL)
- CAROLINES TREASURES Carolines Treasures BB2942PW1216 German Shepherd Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2942PW1216)
- R & R TEXTILE Pillow, King, 37x21 In., White (X11202)
- SMARTSILK 3312 Pillow Protector Queen Size- White (3222)
- CAROLINES TREASURES Carolines Treasures CK7648PW1216 12 x 3 x 16 in. Silver White Shih Tzu Christmas Everyone Canvas Fabric Decorative Pillow (CK7648PW1216)
- Saro Lifestyle Pillows